Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 15S, 97 LX3 In H
Mfr # 1530-LITE-97
Zoro # G0998356
product price: $158.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 97 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-LITE-97
- Zoro # G0998356
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 97 in |
Width (In.) | 1.5 in |
Height (In.) | 3.0 in |
Bore Dia. (In.) | 0.26 in |
Slot Width (In.) | 0.32 in |
Nominal Length | 8 ft |
Overall Length | 97 in |
Slot Width | 0.3 in |
Weight per Unit Length | 2.02 lb-ft |
Profile Width | 1 1/2 in |
Bore Diameter | 17/64 in |
Profile Height | 3 in |
Rail HxW | 3 in x 1 1/2 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 2.02 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 97 in, 15 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- EXTREME MAX Extreme Max 5001.6035 H Cleaning Station Organizer Enclosed Race Trailer Shop Garage Storage (5001.6035)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- 80/20 Structural Framing Systems