Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 15S, 6 LX3 In H
Mfr # 2530
Zoro # G1634263
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width (In.) 1 1/2 in
- Type Long
- Material Aluminum 6105-T5
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2530
- Zoro # G1634263
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 6" |
Width (In.) | 1 1/2 in |
Height (In.) | 3 in |
Bore Dia. (In.) | 0.26 |
Slot Width (In.) | 0.32 |
Overall Length | 6 in |
For Slot Width | 21/64 in |
Overall Width | 3 in |
Overall Height | 1 1/2 in |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 4, Overall Height 1 1/2 in, Slide-In, Overall Length 6 in, Overall Width 3 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 15 Series, System of Measurement Inch, Support, For Slot Width 21/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- 80/20 Aluminum Extrusions