Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 15S, 6 LX1.5 In H
Mfr # 2525
Zoro # G2138832
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width (In.) 1 1/2 in
- Type T-Slotted
- Material Aluminum 6105-T5
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2525
- Zoro # G2138832
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 6" |
Width (In.) | 1 1/2 in |
Height (In.) | 1 1/2 in |
Bore Dia. (In.) | 0.26 |
Slot Width (In.) | 0.32 |
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Overall Height | 1 1/2 in |
For Slot Width | 21/64 in |
Description
45 Degrees Support, Gray, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, Slide-In, Overall Length 6 in, Overall Width 1 1/2 in, Aluminum 6105-T5, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 15 Series, System of Measurement Inch, Support, For Slot Width 21/64 in, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (PB74-3 Yellow)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 98in L x 1in W x 1in H (100-130-8 BK)
- 80/20 Structural Framing Systems