Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 10S, 97 Lx2 In H
Mfr # 1020-97
Zoro # G2415953
original price:
$73.35
8% off
new price: $66.79
/ea
Item requires special delivery charges. A $94.00 per item surcharge will be applied.
Not eligible for select promotions
$66.79
Free 30-Day Returns
Key Features
- Length 97 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1020-97
- Zoro # G2415953
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 97 in |
Width (In.) | 1.0 in |
Height (In.) | 2.0 in |
Slot Width (In.) | 0.26 in |
Bore Dia. (In.) | 0.21 in |
Nominal Length | 8 ft |
Profile Height | 2 in |
Overall Length | 97 in |
Bore Diameter | 13/64 in |
Slot Width | 0.3 in |
Weight per Unit Length | 0.92 lb-ft |
Rail HxW | 2 in x 1 in |
Profile Width | 1 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 0.92 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 8 ft, Aluminum, Number of Open Slots 6, Profile Height 2 in, Profile Width 1 in, Overall Length 97 in, 10 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Chest, Fireproof/Waterproof (SS104)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63105)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Aluminum Extrusions