Shop All Aluminum Extrusions
80/20
T-Slotted Extrusion, 10S, 72 Lx2 In H
Mfr # 1020-72
Zoro # G1765513
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 72 in
- Width (In.) 1.0 in
- Type T-Slotted
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1020-72
- Zoro # G1765513
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 72 in |
Width (In.) | 1.0 in |
Height (In.) | 2.0 in |
Slot Width (In.) | 0.26 in |
Bore Dia. (In.) | 0.21 in |
Nominal Length | 6 ft |
Weight per Unit Length | 0.92 lb-ft |
Bore Diameter | 13/64 in |
Slot Width | 0.3 in |
Rail HxW | 2 in x 1 in |
Overall Length | 72 in |
Profile Width | 1 in |
Profile Height | 2 in |
Description
T-Slot, Inch, Double, Silver, Weight per Unit Length 0.92 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 6, Profile Height 2 in, Profile Width 1 in, Overall Length 72 in, 10 Series, Rectangle, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB216BL)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx1 In H (1010-97)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 T-Slot Framing System, 17/64"Bore dia. (3060-120)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 60in L x 1in W x 1in H (100-110-5 BK)
- 80/20 Structural Framing Systems