Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Clear
Mfr # 1515-S-96
Zoro # G710724354
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1515-S-96
- Zoro # G710724354
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.11 lb-in |
Overall Length | 242 in |
Profile Width | 1 1/2 in |
Profile Height | 1 1/2 in |
Slot Width | 0.3 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Color | Clear |
Number of Open Slots | 4 |
Profile Shape | Square |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Product Type | T-Slot |
Resistance Properties | Dirt Resistant |
Profile Type | Single |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- 80/20 Economy, T-Slot Stud 1/4-20x0.75" (3115)
- 80/20 Slide In T-Nut Sa M6 (13024)
- 80/20 End Cap, For 45-4545, PK2 (12262-2)
- SIMPSON STRONG-TIE STRONG-DRIVE SCREW 1.5"" (SDS25112-R25)
- 80/20 Structural Framing Systems