Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Clear
Mfr # 1515-LS-96
Zoro # G610724263
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1515-LS-96
- Zoro # G610724263
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Profile Width | 1 1/2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.08 lb-in |
Slot Width | 0.3 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Color | Clear |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
System of Measurement | Inch |
Relative Profile Weight | Lite |
Profile Shape | Square |
Product Type | T-Slot |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- AKRO-MILS 12 gal Attached Lid Container, Gray, Plastic, Steel Hinge, 21 1/2 in L x 15 1/4 in W x 12 1/2 in H (39120)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLO)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- 80/20 Structural Framing System Accessories