Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Clear
Mfr # 1515-LITE-96
Zoro # G410724135
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Grooved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-LITE-96
- Zoro # G410724135
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 1 1/2 in |
Profile Height | 1 1/2 in |
Weight per Unit Length | 0.08 lb-in |
Overall Length | 242 in |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Color | Clear |
Number of Open Slots | 4 |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
System of Measurement | Inch |
Relative Profile Weight | Lite |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Blue (SN2618-10BL)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- 80/20 Drop In T-Stud M8X20 (13169)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- 80/20 Panels and Doors, 15 Series (2080)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- 80/20 Structural Framing Systems