Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Clear
Mfr # 1010-S-96
Zoro # G210723963
product price: $39.09
/ea
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Color Clear
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1010-S-96
- Zoro # G210723963
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.04 lb-in |
Overall Length | 242 in |
Profile Width | 1 in |
Profile Height | 1 in |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Clear |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Profile Shape | Square |
Product Type | T-Slot |
Resistance Properties | Dirt Resistant |
Profile Type | Single |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- LITTLE GIANT Mobile Pallet Stand, 40"x48", Fixed Height, Load Retainer (PDF-40-6PH2FLLR)
- 80/20 Drop-In T-Stud M6X30mm, Flanged Hex Nut (75-3637)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Plastic Ball Catch (4487)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- 80/20 Structural Framing System Accessories