Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Black
Mfr # 1515-LITE-BLACK-96
Zoro # G210724281
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Color Black
- Extrusion Texture Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-LITE-BLACK-96
- Zoro # G210724281
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 1 1/2 in |
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.08 lb-in |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Color | Black |
Extrusion Texture | Grooved |
Number of Open Slots | 4 |
Product Type | T-Slot |
Profile Shape | Square |
Relative Profile Weight | Lite |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- 80/20 Cable Tie Mounting Block 45S (12315)
- 80/20 Anodize Breaker (12328)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- 80/20 Structural Framing System Accessories