Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 8 ft, Black
Mfr # 1010-BLACK-96
Zoro # G010723873
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1010-BLACK-96
- Zoro # G010723873
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Weight per Unit Length | 0.04 lb-in |
Profile Width | 1 in |
Profile Height | 1 in |
Slot Width | 0.3 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 4 |
Color | Black |
Product Type | T-Slot |
Profile Shape | Square |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Profile Type | Single |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT PR CHR Pole End Caps (CD-0017-CH)
- KNAPE & VOGT 6' BRZ STL Closet Pole (0015-6BRZ)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN3)
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Torx 40 Ip L Hex Wrench (6066)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- 80/20 2 Hole Inside Gusset, For 10 Series (4132)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- 80/20 Structural Framing System Accessories