Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 6 ft, Black
Mfr # 1515-LITE-BLACK-72
Zoro # G810724216
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-LITE-BLACK-72
- Zoro # G810724216
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.08 lb-in |
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Profile Width | 1 1/2 in |
Nominal Length | 6 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Color | Black |
Extrusion Texture | Grooved |
Product Type | T-Slot |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Relative Profile Weight | Lite |
System of Measurement | Inch |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- ECONOCO Shopping Bag Rack (K39)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Red (30287RED)
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- 80/20 Joining Plate, 10 Series (4080)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- 80/20 Drop In, Panel Bracket, 10 S (2489)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- 80/20 Triangular, Top Plate Caster, Brake, 5" (2338)
- 80/20 8 Hole Inside Corner Bracket (40-4304)
- 80/20 Structural Framing Systems