Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1515-ULS-48
Zoro # G210724380
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 4
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-ULS-48
- Zoro # G210724380
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.07 lb-in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Extrusion Texture | Smooth |
Color | Clear |
System of Measurement | Inch |
Relative Profile Weight | Ultra-Lite |
Product Type | T-Slot |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- 80/20 Fasteners, 10 Series (3321)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 Joining Plate, 10 Series (4108-BLACK)
- 80/20 Structural Framing System Accessories