Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1515-S-48
Zoro # G510724356
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-S-48
- Zoro # G510724356
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Profile Width | 1 1/2 in |
Weight per Unit Length | 0.11 lb-in |
Profile Height | 1 1/2 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Color | Clear |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Product Type | T-Slot |
Resistance Properties | Dirt Resistant |
Profile Shape | Square |
Profile Type | Single |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Red (QSB214RD)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53120)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Slide-In Economy T-Nut Block M8 (14127)
- 80/20 Support Connector 45 Degree (14118)
- 80/20 Push In Fastener, Black, 10 S (3272)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Sliding, Door Lock (2057)
- 80/20 Double Panel, Retainer, 1.5", 15 S (2515)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- 80/20 Structural Framing Systems