Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1515-LS-48
Zoro # G510724301
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1515-LS-48
- Zoro # G510724301
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.08 lb-in |
Profile Width | 1 1/2 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Color | Clear |
Product Type | T-Slot |
Relative Profile Weight | Lite |
System of Measurement | Inch |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- 80/20 3 Hole Joining Strip (45-4306)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- 80/20 Structural Framing System Accessories