Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1515-LITE-48
Zoro # G510724219
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1515-LITE-48
- Zoro # G510724219
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.08 lb-in |
Profile Width | 1 1/2 in |
Slot Width | 0.3 in |
Nominal Length | 4 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 4 |
Color | Clear |
Yield Strength | 35,000 psi |
Profile Shape | Square |
Relative Profile Weight | Lite |
Product Type | T-Slot |
System of Measurement | Inch |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tool Hanger 25 S (25-2099)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 FBHSCS & T-Nut, For 10S, PK15 (3321-15)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- SIMPSON STRONG-TIE Post Cap/Base Zmax 2X (BCS2-2/4Z)
- 80/20 Structural Framing Systems