Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1010-S-48
Zoro # G010723828
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1010-S-48
- Zoro # G010723828
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.04 lb-in |
Profile Width | 1 in |
Overall Length | 242 in |
Profile Height | 1 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Color | Clear |
Product Type | T-Slot |
Yield Strength | 35,000 psi |
Profile Shape | Square |
Resistance Properties | Dirt Resistant |
System of Measurement | Inch |
Relative Profile Weight | Heavy |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- STEEL KING Pallet Rack Upright, Blue, 16 Gauge (RTFBP042192F01PB)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Single Side Short Unibearing 40S (40-6860)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Hexagon Side Bottom - Black (9273)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- 80/20 Structural Framing Systems