Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Clear
Mfr # 1010-48
Zoro # G710723906
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1010-48
- Zoro # G710723906
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.04 lb-in |
Profile Width | 1 in |
Overall Length | 242 in |
Profile Height | 1 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 4 |
Color | Clear |
System of Measurement | Inch |
Product Type | T-Slot |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Profile Type | Single |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 72 4x11-7/8x4-1/2 Bins (363-95)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6SC0478-4CL)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- 80/20 Base Plate, For 15 Series (2420)
- 80/20 Econ T-Nut, 8-32 Thread, 10 S (3275)
- 80/20 Joining Plate, 10 Series (2567)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- 80/20 Structural Framing Systems