Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Single, 4 ft, Black
Mfr # 1010-BLACK-48
Zoro # G210723819
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Grooved
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1010-BLACK-48
- Zoro # G210723819
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.04 lb-in |
Profile Height | 1 in |
Overall Length | 242 in |
Profile Width | 1 in |
Slot Width | 0.3 in |
Nominal Length | 4 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Color | Black |
Number of Open Slots | 4 |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Profile Shape | Square |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
Profile Type | Single |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (30250BLUE)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, 11 5/8 in L, Black/Red (36442BLKRED)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 M6 X 1.0 Standard T-Nut Bright 25 S (25-1964)
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- 80/20 Structural Framing Systems