Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 3030-LS-96
Zoro # G610724089
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-LS-96
- Zoro # G610724089
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Profile Height | 3 in |
Profile Width | 3 in |
Weight per Unit Length | 0.25 lb-ft |
Nominal Length | 8 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Color | Clear |
Number of Open Slots | 8 |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Product Type | T-Slot |
Profile Shape | Square |
Resistance Properties | Dirt Resistant |
Relative Profile Weight | Lite |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID2516-8RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 L-Handle, For 25 Series (25-6850)
- 80/20 Drop In T-Nut 10-32 (13112)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- 80/20 4 Hole Joining Strip, For 25-2525 (25-4117)
- 80/20 Structural Framing System Accessories