Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 3030-96
Zoro # G910724055
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 8
- Extrusion Texture Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3030-96
- Zoro # G910724055
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Weight per Unit Length | 0.31 lb-in |
Profile Width | 3 in |
Profile Height | 3 in |
Slot Width | 0.3 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Extrusion Texture | Grooved |
Color | Clear |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
System of Measurement | Inch |
Profile Shape | Square |
Profile Type | Double |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (QSB103GN)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- 80/20 M16 Deluxe Leveling Foot (65-2213)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- 80/20 Structural Framing Systems