Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 2020-96
Zoro # G010723996
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Grooved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2020-96
- Zoro # G010723996
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Weight per Unit Length | 0.11 lb-in |
Profile Width | 2 in |
Profile Height | 2 in |
Slot Width | 0.3 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Color | Clear |
Number of Open Slots | 8 |
Profile Shape | Square |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
System of Measurement | Inch |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep (AMG WT-1848)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- 80/20 Structural Framing Systems