Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 1530-S-96
Zoro # G410723985
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-S-96
- Zoro # G410723985
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.19 lb-in |
Profile Width | 3 in |
Overall Length | 242 in |
Profile Height | 1 1/2 in |
Slot Width | 0.5 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Color | Clear |
Number of Open Slots | 6 |
Product Type | T-Slot |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
Profile Shape | Rectangle |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8'6 in x 150' (NFRSHB-86150-X)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (QSB104GN)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- 80/20 Tool Hanger 25 S (25-2099)
- 80/20 Hexagon Side Bottom - Black (9273)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 Square Tube 3" -Mill Finish 145" Profile (8126-145)
- 80/20 Structural Framing System Accessories