Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 1530-LS-96
Zoro # G910724116
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-LS-96
- Zoro # G910724116
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.16 lb-in |
Profile Width | 3 in |
Slot Width | 0.5 in |
Nominal Length | 8 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Color | Clear |
Product Type | T-Slot |
System of Measurement | Inch |
Resistance Properties | Dirt Resistant |
Profile Shape | Rectangle |
Relative Profile Weight | Lite |
Yield Strength | 35,000 psi |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, Polypropylene (56894)
- ZORO SELECT Shelf Side/Back Ledge 36", Chrome, 2PK (5GRN2)
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- 80/20 Drop-In T-Stud M6X30mm, Flanged Hex Nut (75-3637)
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- 80/20 Structural Framing Systems