Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Clear
Mfr # 1530-LITE-96
Zoro # G910724338
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-LITE-96
- Zoro # G910724338
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Weight per Unit Length | 0.16 lb-in |
Profile Height | 1 1/2 in |
Profile Width | 3 in |
Nominal Length | 8 ft |
Slot Width | 0.5 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 6 |
Color | Clear |
Relative Profile Weight | Lite |
Profile Shape | Rectangle |
Product Type | T-Slot |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- 80/20 Push In Fastener, Black, 10 S (3272)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- 80/20 Structural Framing System Accessories