Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 8 ft, Black
Mfr # 1020-BLACK-96
Zoro # G310724204
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Color Black
- Number of Open Slots 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1020-BLACK-96
- Zoro # G310724204
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 242 in |
Profile Height | 1 in |
Profile Width | 2 in |
Weight per Unit Length | 0.07 lb-in |
Nominal Length | 8 ft |
Slot Width | 0.4 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Black |
Number of Open Slots | 6 |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Product Type | T-Slot |
Profile Shape | Rectangle |
Yield Strength | 35,000 psi |
Profile Type | Double |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Universal Pivot, For 10S (4195)
- 80/20 Butt Fastener Assembly, 10 S (3369)
- 80/20 Joining Plate, 10 Series (4080)
- 80/20 End Cap, Black, 1575 (2036)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- 80/20 Structural Framing System Accessories