Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 3030-LS-48
Zoro # G710724088
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Extrusion Texture Smooth
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3030-LS-48
- Zoro # G710724088
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Weight per Unit Length | 0.25 lb-ft |
Profile Height | 3 in |
Overall Length | 242 in |
Profile Width | 3 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Color | Clear |
Number of Open Slots | 8 |
Relative Profile Weight | Lite |
Profile Shape | Square |
Product Type | T-Slot |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- 80/20 Adj Floor Mt Bracket Die Cast Zinc 45S (14009)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- 80/20 Inside Corner Bracket 12 Hole 15 S (4416)
- 80/20 Aluminum 177mm Cabinet Handle-Natural (40-2887)
- 80/20 Double Panel, Retainer, 1.5", 15 S (2515)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Structural Framing Systems