Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 3030-48
Zoro # G010723989
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3030-48
- Zoro # G010723989
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 3 in |
Overall Length | 242 in |
Profile Width | 3 in |
Weight per Unit Length | 0.31 lb-in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Color | Clear |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Profile Shape | Square |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- 80/20 Inside Corner Bracket 3 Hole 15 S (4376)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 Structural Framing System Accessories