Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 2020-48
Zoro # G410724043
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2020-48
- Zoro # G410724043
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.11 lb-in |
Profile Width | 2 in |
Nominal Length | 4 ft |
Slot Width | 0.3 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 8 |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Profile Shape | Square |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 6 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41206-50PK)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- 80/20 Inside Corner Bracket 3 Hole 25 S (25-4176)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- 80/20 Tool Hanger, 10 Series (2099)
- 80/20 Structural Framing System Accessories