Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 1530-LS-48
Zoro # G710724316
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-LS-48
- Zoro # G710724316
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 1 1/2 in |
Weight per Unit Length | 0.16 lb-in |
Overall Length | 242 in |
Profile Width | 3 in |
Nominal Length | 4 ft |
Slot Width | 0.5 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Clear |
Extrusion Texture | Smooth |
Resistance Properties | Dirt Resistant |
Product Type | T-Slot |
Relative Profile Weight | Lite |
Yield Strength | 35,000 psi |
Profile Shape | Rectangle |
System of Measurement | Inch |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-20-IND)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- 80/20 Structural Framing System Accessories