Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 1530-LITE-48
Zoro # G210724342
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1530-LITE-48
- Zoro # G210724342
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 3 in |
Overall Length | 242 in |
Weight per Unit Length | 0.16 lb-in |
Profile Height | 1 1/2 in |
Nominal Length | 4 ft |
Slot Width | 0.5 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Clear |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Relative Profile Weight | Lite |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Profile Shape | Rectangle |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- STACKBIN Stacking Container 24 in 15 in x (1-854)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Base Plate, 1/4-20 Tap Center, For 10S (2128)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- 80/20 M8 X 20mm Drop In T-Stud W/Nut (75-3632)
- 80/20 Inside Corner Connector, 90 Deg, 15 S (3364)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- 80/20 3 Hole Joining Strip (45-4306)
- 80/20 Structural Framing System Accessories