Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 1020-48
Zoro # G210723895
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Number of Open Slots 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1020-48
- Zoro # G210723895
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 2 in |
Overall Length | 242 in |
Weight per Unit Length | 0.07 lb-in |
Profile Height | 1 in |
Slot Width | 0.4 in |
Nominal Length | 4 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Clear |
Extrusion Texture | Grooved |
Profile Shape | Rectangle |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- 80/20 Anchor Fastener, For 10S (3395)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- 80/20 Black 40 S 16 Hole Cross Joining Plate (40-4370-BLACK)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- 80/20 Structural Framing Systems