Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Black
Mfr # 1020-BLACK-48
Zoro # G110723926
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Number of Open Slots 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 1020-BLACK-48
- Zoro # G110723926
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 2 in |
Profile Height | 1 in |
Weight per Unit Length | 0.07 lb-in |
Overall Length | 242 in |
Nominal Length | 4 ft |
Slot Width | 0.4 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Black |
Extrusion Texture | Grooved |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Product Type | T-Slot |
Profile Shape | Rectangle |
Profile Type | Double |
Relative Profile Weight | Heavy |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Black (LC191507BK)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- 80/20 Living Hinge W/Crn Bracket 90 Deg 15S (4364)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- 80/20 Panel Mount, Bracket, 15 S (2430)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- 80/20 Cable Tie Mounting Block 45S (12315)
- 80/20 Structural Framing Systems