Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 7/32"Bore dia.
Mfr # 2040-120
Zoro # G608447051
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Extrusion Texture Grooved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2040-120
- Zoro # G608447051
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 2 in |
Nominal Length | 10 ft |
Weight per Unit Length | 0.22 in-lb |
Slot Width | 0.6 in |
Profile Height | 4 in |
Bore Diameter | 7/32 in |
Overall Length | 10 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Extrusion Texture | Grooved |
Color | Clear |
Number of Open Slots | 12 |
Yield Strength | 35,000 psi |
System of Measurement | Inch |
Relative Profile Weight | Standard |
Profile Type | Dual-Quad |
Product Type | T-Slot |
Temper | T5 |
Profile Shape | Rectangle |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- WILTON Idler Drum Shaft (5508461)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- 80/20 Slide In T-Nut Sa M8 (13049)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- 80/20 Sq 1" Sgl Flanged Qf 145" Profile (9005-145)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- 80/20 Structural Framing Systems