Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 7/32"Bore dia.
Mfr # 2020-BLACK-120
Zoro # G408449538
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Grooved
- Number of Open Slots 8
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2020-BLACK-120
- Zoro # G408449538
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Nominal Length | 10 ft |
Profile Height | 2 in |
Profile Width | 2 in |
Bore Diameter | 7/32 in |
Overall Length | 10 ft |
Slot Width | 0.6 in |
Weight per Unit Length | 0.11 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Grooved |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Series | 10 Series |
Yield Strength | 35,000 psi |
Profile Shape | Square |
Temper | T5 |
Relative Profile Weight | Standard |
Profile Type | Quad |
System of Measurement | Inch |
Product Type | T-Slot |
Color | Black |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- 80/20 Dbl Anchor, T-NutShort Assy, 10-32 10S (3091)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 98in L x 1in W x 1in H (100-140-8 BK)
- 80/20 Aluminum Extrusions