Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-8080-6.05M
Zoro # G008449471
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-8080-6.05M
- Zoro # G008449471
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Width | 80 mm |
Bore Diameter | 6.81 mm |
Weight per Unit Length | 0.35 in-lb |
Slot Width | 20.6 mm |
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Profile Height | 80 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Temper | T5 |
Relative Profile Weight | Heavy |
Color | Clear |
System of Measurement | Metric |
Profile Shape | Square |
Profile Type | Quad |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 86 (P86CH)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H (1515-LS-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- EZTUBE Extrusion for 1/4in Flush Panel Black, 84in L x 1in W x 1in H (100-120-7 BK)
- 80/20 Structural Framing Systems