Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-8080-3M
Zoro # G808449367
product price: $266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 8
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-8080-3M
- Zoro # G808449367
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 238.19 in |
Nominal Length | 10 ft |
Profile Height | 80 mm |
Slot Width | 20.6 mm |
Bore Diameter | 6.81 mm |
Profile Width | 80 mm |
Weight per Unit Length | 0.35 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 8 |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Item | T-Slot Framing System |
Product Type | T-Slot |
Color | Clear |
Profile Shape | Square |
Relative Profile Weight | Heavy |
System of Measurement | Metric |
Profile Type | Quad |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount Pad 15 S (6897)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- 80/20 Aluminum Extrusions