Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-8016-6.05M
Zoro # G008447118
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,123.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-8016-6.05M
- Zoro # G008447118
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 160 mm |
Profile Width | 80 mm |
Slot Width | 20.6 mm |
Bore Diameter | 6.81 mm |
Nominal Length | 20 ft |
Weight per Unit Length | 0.65 in-lb |
Overall Length | 238.19 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 12 |
Color | Clear |
Profile Type | Dual-Quad |
Profile Shape | Rectangle |
Yield Strength | 241.1 N/mm² |
Temper | T5 |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
System of Measurement | Metric |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (30284SCLAR)
- 80/20 Hinge, 10 Series, Width 2-5/16 In. (2066)
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- 80/20 Right Hand, Econ Lift Off Hinge, Short 10S (2837)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- 80/20 Structural Framing Systems