Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-8016-3M
Zoro # G808449411
product price: $592.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 12
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-8016-3M
- Zoro # G808449411
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 160 mm |
Slot Width | 20.6 mm |
Overall Length | 238.19 in |
Weight per Unit Length | 0.65 in-lb |
Nominal Length | 10 ft |
Profile Width | 80 mm |
Bore Diameter | 6.81 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 12 |
Series | 40 Series |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
System of Measurement | Metric |
Profile Shape | Rectangle |
Temper | T5 |
Profile Type | Dual-Quad |
Color | Clear |
Product Type | T-Slot |
Relative Profile Weight | Heavy |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (PB1011-5 Red)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 84in L x 1in W x 1in H (100-130-7 BK)
- 80/20 Aluminum Extrusions