Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4085-LITE-3M
Zoro # G108446639
product price: $177.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Color Clear
- Number of Open Slots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4085-LITE-3M
- Zoro # G108446639
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Nominal Length | 10 ft |
Profile Height | 80 mm |
Bore Diameter | 6.81 mm |
Weight per Unit Length | 0.16 in-lb |
Overall Length | 238.19 in |
Slot Width | 20.6 mm |
Profile Width | 40 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Color | Clear |
Number of Open Slots | 2 |
Extrusion Texture | Smooth |
Profile Shape | Rectangle |
Relative Profile Weight | Lite |
Slot Location | Opposite-Sides |
Temper | T5 |
System of Measurement | Metric |
Product Type | T-Slot |
Yield Strength | 241.1 N/mm² |
Profile Type | Double |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cross Joining Plate 7 Hole 45 S (45-4335)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White, W/Lid (MNG8003-WL)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- 80/20 Black 40 S 0 Degree Pivot Nub (40-4387-BLACK)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 Catch Mount, Plate (2123)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- 80/20 4 Hole Corner Bracket (14088)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- 80/20 Structural Framing System Accessories