Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4084-LITE-3M
Zoro # G608449437
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4084-LITE-3M
- Zoro # G608449437
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 238.19 in |
Nominal Length | 10 ft |
Profile Height | 80 mm |
Bore Diameter | 6.81 mm |
Profile Width | 40 mm |
Weight per Unit Length | 0.16 in-lb |
Slot Width | 15.4 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Series | 40 Series |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Profile Shape | Rectangle |
Relative Profile Weight | Lite |
Color | Clear |
Product Type | T-Slot |
Temper | T5 |
System of Measurement | Metric |
Profile Type | Double |
Slot Location | Adjacent-Sides |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Access Hole Drill Jig .201 (6120)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- 80/20 Aluminum Extrusions