Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4083-LITE-3M
Zoro # G908449458
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 3
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4083-LITE-3M
- Zoro # G908449458
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Slot Width | 15.4 mm |
Nominal Length | 10 ft |
Weight per Unit Length | 0.16 in-lb |
Bore Diameter | 6.81 mm |
Profile Height | 80 mm |
Profile Width | 40 mm |
Overall Length | 238.19 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 3 |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Item | T-Slot Framing System |
Product Type | T-Slot |
Relative Profile Weight | Lite |
Profile Shape | Rectangle |
Profile Type | Double |
Color | Clear |
Slot Location | Adjacent-Sides |
System of Measurement | Metric |
Temper | T5 |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Storage Bin, Plastic, Yellow, 12 PK (30158YELLO)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1020-BLACK-72)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 Aluminum Extrusions