Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4082-LITE-3M
Zoro # G408449507
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 2
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4082-LITE-3M
- Zoro # G408449507
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Slot Width | 20.6 mm |
Weight per Unit Length | 0.16 in-lb |
Overall Length | 238.19 in |
Profile Height | 80 mm |
Nominal Length | 10 ft |
Profile Width | 40 mm |
Bore Diameter | 6.81 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 2 |
Series | 40 Series |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Slot Location | Adjacent-Sides |
Temper | T5 |
Profile Shape | Rectangle |
Color | Clear |
Product Type | T-Slot |
System of Measurement | Metric |
Profile Type | Double |
Relative Profile Weight | Lite |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 3 In H (1530-72)
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W (1515-72)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- 80/20 Structural Framing Systems