Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4080-UL-6.05M
Zoro # G808447080
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Number of Open Slots 6
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4080-UL-6.05M
- Zoro # G808447080
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Height | 80 mm |
Weight per Unit Length | 0.14 in-lb |
Nominal Length | 20 ft |
Overall Length | 238.19 in |
Bore Diameter | 6.81 mm |
Slot Width | 20.6 mm |
Profile Width | 40 mm |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Extrusion Texture | Smooth |
Color | Clear |
System of Measurement | Metric |
Profile Shape | Rectangle |
Product Type | T-Slot |
Profile Type | Double |
Yield Strength | 241.1 N/mm² |
Relative Profile Weight | Ultra-Lite |
Temper | T5 |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- DURHAM MFG Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers (006-95)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- 80/20 Standard Hinge Notab Nylon Blk (12125)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- 80/20 Panels and Doors, 10 Series (2081)
- 80/20 Drop In T-Nut 10-32 (13112)
- 80/20 Structural Framing Systems