Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4080-LITE-6.05M
Zoro # G508449391
product price: $377.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4080-LITE-6.05M
- Zoro # G508449391
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 80 mm |
Profile Width | 40 mm |
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Bore Diameter | 6.81 mm |
Weight per Unit Length | 0.18 in-lb |
Slot Width | 20.6 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Temper | T5 |
System of Measurement | Metric |
Profile Type | Double |
Relative Profile Weight | Lite |
Color | Clear |
Product Type | T-Slot |
Profile Shape | Rectangle |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB116GN)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- 80/20 Extrusion, Double Flang, Boltless, 145 In L (9030-145)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- EZTUBE Standard Square Extrusion Black, 94in L x 1in W x 1in H, QR Both Ends (100-100-94 BK QR)
- 80/20 Structural Framing Systems