Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4080-LITE-3M
Zoro # G108449517
product price: $206.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4080-LITE-3M
- Zoro # G108449517
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Profile Height | 80 mm |
Overall Length | 238.19 in |
Slot Width | 20.6 mm |
Nominal Length | 10 ft |
Bore Diameter | 6.81 mm |
Weight per Unit Length | 0.18 in-lb |
Profile Width | 40 mm |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Item | T-Slot Framing System |
Product Type | T-Slot |
Profile Shape | Rectangle |
Color | Clear |
System of Measurement | Metric |
Profile Type | Double |
Temper | T5 |
Relative Profile Weight | Lite |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- 80/20 T-Slotted Extrusion, 10S, 97 Lx2 In H (1020-97)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- 80/20 Structural Framing Systems