Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4080-3M
Zoro # G508449568
product price: $180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$180.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 6
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4080-3M
- Zoro # G508449568
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Weight per Unit Length | 0.18 in-lb |
Nominal Length | 10 ft |
Bore Diameter | 6.81 mm |
Profile Width | 40 mm |
Profile Height | 80 mm |
Slot Width | 20.6 mm |
Overall Length | 238.19 in |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 6 |
Yield Strength | 241.1 N/mm² |
Item | T-Slot Framing System |
Series | 40 Series |
Relative Profile Weight | Heavy |
System of Measurement | Metric |
Profile Type | Double |
Profile Shape | Rectangle |
Color | Clear |
Temper | T5 |
Product Type | T-Slot |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 T-Slotted Extrusion, 15S, 6 LX1.5 In H (2525)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 Aluminum Extrusions