Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4045-LITE-6.05M
Zoro # G008446555
product price: $147.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Color Clear
- Extrusion Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4045-LITE-6.05M
- Zoro # G008446555
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Length | 238.19 in |
Profile Width | 40 mm |
Profile Height | 40 mm |
Bore Diameter | 6.81 mm |
Slot Width | 15.4 mm |
Nominal Length | 20 ft |
Weight per Unit Length | 0 in-lb |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Color | Clear |
Extrusion Texture | Smooth |
Number of Open Slots | 2 |
Relative Profile Weight | Lite |
Temper | T5 |
Product Type | T-Slot |
System of Measurement | Metric |
Profile Type | Single |
Yield Strength | 241.1 N/mm² |
Slot Location | Adjacent-Sides |
Profile Shape | Angle |
Description
Press-Fit Framing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- KNAPE & VOGT 82 Series White Steel Double Slot Bracket 14 Ga. 78 in. L (82 WH 78)
- 80/20 Deluxe Leveling Foot, For Extrusions (2192)
- 80/20 Square 1.5" Tube No Holes 150" Profile (9700-150)
- 80/20 Panels and Doors, 10 Series (2081)
- 80/20 Sq 1" Sgl Flanged Qf 145" Profile (9005-145)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Black 40 S Aluminum Hinge (40-2085-BLACK)
- 80/20 8 Hole Inside Gusset (40-4338)
- 80/20 Structural Framing Systems