Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4040-UL-6.05M
Zoro # G008447101
original price:
$290.78
48% off
new price: $149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Anodized
- Number of Open Slots 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4040-UL-6.05M
- Zoro # G008447101
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 40 mm |
Bore Diameter | 6.81 mm |
Profile Height | 40 mm |
Weight per Unit Length | 0.08 in-lb |
Nominal Length | 20 ft |
Slot Width | 20.6 mm |
Overall Length | 238.19 in |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 40 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Color | Clear |
Extrusion Texture | Smooth |
Profile Type | Single |
Relative Profile Weight | Ultra-Lite |
Product Type | T-Slot |
Profile Shape | Square |
Yield Strength | 241.1 N/mm² |
Temper | T5 |
System of Measurement | Metric |
Description
Tslot Framing System Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- 80/20 Smooth 1.5"X1.5" T-Slot Profile 242" Bar (1515-S-242)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- 80/20 Tool Hanger 25 S (25-2099)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- 80/20 Structural Framing System Accessories