Shop All Aluminum Extrusions
80/20
T-Slot Framing System, 6.81mm Bore dia.
Mfr # 40-4040-LITE-6.05M
Zoro # G108449388
original price:
$302.18
27% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth
- Number of Open Slots 4
- Yield Strength 241.1 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-4040-LITE-6.05M
- Zoro # G108449388
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Overall Length | 238.19 in |
Nominal Length | 20 ft |
Profile Height | 40 mm |
Bore Diameter | 6.81 mm |
Slot Width | 20.6 mm |
Profile Width | 40 mm |
Weight per Unit Length | 0.09 in-lb |
Details
Material | Aluminum |
Finish | Anodized |
Extrusion Texture | Smooth |
Number of Open Slots | 4 |
Item | T-Slot Framing System |
Yield Strength | 241.1 N/mm² |
Series | 40 Series |
Temper | T5 |
Profile Type | Single |
Product Type | T-Slot |
Color | Clear |
Relative Profile Weight | Lite |
System of Measurement | Metric |
Profile Shape | Square |
Description
T Slot Framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- HONEY-CAN-DO Garment Rack 2Bar Expand (GAR-01767)
- COMPONENT HARDWARE Zinc Plated Steel Double Prong Pot Hook (J77-4420)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- 80/20 T-Slotted Extrusion, 10S, 6 LX2 In H (2566)
- 80/20 Extrusion, Double Flange, Boltless, 72 In L (9030-72)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- 80/20 Structural Framing Systems